Please login to your online account to display your discounted pricing

Fisherbrand™ Polypropylene Graduated Cylinders


Calibrated “To Contain/To Deliver” at 20°C

Manufacturer: fisherbrand™  N3004000500

 View more versions of this product

Catalog No. 03-007-43

  • / Each
  • / Case of 6 Each
 

Description & Specifications

Specifications

Base Type Circular, Ribbed
Material PP (Polypropylene)
Graduations 5mL
Autoclavable Yes
Subdivision 5mL
Capacity (Metric) 500mL
Calibration To contain/to deliver
Certifications/Compliance ASTM