missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Autoclavable Waste Bags: Plain
Plain style (without print).
Supplier: Fisherbrand™ 1830C
Description
Plain style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
7 to 10 gal. | |
Elastic | |
Polypropylene | |
140°C | |
23 x 19 in. (58 x 48 cm) | |
58 cm | |
48 cm |
OSHA, 29 CFR1910.1030 | |
Red | |
285°F | |
2 mil | |
23 in. | |
19 in. |