missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Autoclavable Waste Bags: Plain
Plain style (without print).
Supplier: Fisherbrand™ 1830A
Description
Plain style bags
- Maximum temperature, 140°C (285°F); for use at 134°C (274°F)
- 2mil thick
- Supplied with autoclavable elastic steam-venting closures
Compliance
Graphics on printed styles conform to OSHA™ standard 29CFR1910.1030.
Specifications
OSHA, 29 CFR1910.1030 | |
1 to 2 gal. | |
12 x 8 in. (30 x 20 cm) | |
20 cm | |
8 in. | |
2 mil | |
140°C |
Elastic | |
Red | |
30 cm | |
Autoclavable | |
12 in. | |
Polypropylene |