Please login to your online account to display your discounted pricing

Fisherbrand™ Polymethylpentene Graduated Cylinders


Calibrated “To Contain/To Deliver” at 20°C

Manufacturer: fisherbrand™  N3004500250

 View more versions of this product

Catalog No. 03-007-34

  • / Each
  • / Case of 12 Each
 

Description & Specifications

Specifications

Material PMP (Polymethylpentene)
Base Type Circular, Ribbed
Graduations 2mL
Autoclavable Yes
Subdivision 2mL
Capacity (Metric) 250mL
Calibration To contain/to deliver