Please login to your online account to display your discounted pricing

Fisherbrand™ Polymethylpentene Graduated Cylinders


Calibrated “To Contain/To Deliver” at 20°C

Manufacturer: fisherbrand™  N3004500025

 View more versions of this product

Catalog No. 03-007-31

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Material PMP (Polymethylpentene)
Base Type Circular, Ribbed
Graduations 0.5mL
Autoclavable Yes
Subdivision 0.5mL
Calibration To contain/to deliver
Capacity (Metric) 25mL