Please login to your online account to display your discounted pricing

Fisherbrand™ Polymethylpentene Graduated Cylinders


Calibrated “To Contain/To Deliver” at 20°C

Manufacturer: fisherbrand™  3004500010

 View more versions of this product

Catalog No. 03-007-30

  • / Each
  • / Case of 24 Each
 

Description & Specifications

Specifications

Graduations 0.2mL
Subdivision 0.2mL
Autoclavable Yes
Material PMP (Polymethylpentene)
Base Type Circular, Ribbed
Calibration To contain/to deliver
Capacity (Metric) 10mL