Please login to your online account to display your discounted pricing

Fisherbrand™ Polymethylpentene Graduated Clear Cylinders


Easy-to-read transparent cylinders with large molded-in graduations.

Manufacturer: fisherbrand™  300450-00

 View more versions of this product

Catalog No. S32812A

  • / Each
  • / Case of 18 Each
 

Description & Specifications

Specifications

Material PMP (Polymethylpentene)
Max. Temperature 175°C
Autoclavable Yes
Base Type Octagonal
Capacity (Metric) 50mL