missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polygon Stir Bars Edge
Edge

Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

Manufacturer:  Fisherbrand™ 371205050

 View more versions of this product

Catalog No. 14-512-127



Edge

Description

Description

Stirbars have polygon multifaceted surfaces that add turbulence relative to similar smooth size cylindrical bars.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
  • Autoclave safe

Specifications

Specifications

Yes
White
2 in.
8mm
Alnico Magnet
Polygonal
ISO 9001:2008
0.3125 in.
PTFE
50.8mm
50
Stir bar
SDS
Documents
Accessories