Please login to your online account to display your discounted pricing

Fisherbrand™ Polyethylene Sample Vials with Hinged Cap


For general-purpose use

Manufacturer: fisherbrand™  22624550

 View more versions of this product

Catalog No. 03-338-1G

  • / Case of 100 Each
 

Description & Specifications

Specifications

Closure Type Snap cap
Capacity (Metric) 50mL
Capacity 13.75 dr., 50mL
Diameter (English) Outside 1.1 in.
Diameter (Metric) Outside 30mm
Capacity (English) 13.75 dr.
Material Polyethylene
Type Sample Vial
Length (Metric) 39.62mm
Height (Metric) 74mm
Includes Hinged cap
Length (English) 1.56 in.
For Use With (Application) General purpose use
Quantity 100 Case