missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Polyethylene Sample Vials with Hinged Cap

For general-purpose use.

 View more versions of this product

Catalog No. 03-338-1F



Description

Description

For general-purpose use.

  • Durable, lightweight polyethylene
  • Unbreakable
  • Withstand temperatures to 80°C (176°F)
  • Snap-top hinged lids cannot be lost and provide tight friction fit

Specifications

Specifications

0.94 in.
LDPE, Polyethylene
General purpose use
6.87 dr.
Snap Cap
100 Cs.
Vial
24 mm
25 mL
Hinged cap
25 mL
72 mm
1 mm
SDS
Documents

Documents

Promotions

Promotions