Please login to your online account to display your discounted pricing

Fisherbrand™ Pocket Closed Metal Case Liquid-In-Glass Thermometers


Manufacturer: fisher scientific  B607702120

 View more versions of this product

Catalog No. 13-201-700

  • / Each
 

Description & Specifications

Specifications

Includes Multilanguage instructions, statement of accuracy
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Length (English) Overall 6.3 in.
Thermometer Fill Blue Organic
Temperature Range (Metric) Not Applicable
Material White Back Glass
Accuracy 2°F
Temperature Range (English) 20° to 120°F
Subdivision 2
For Use With (Application) Field studies, waste water treatment and any "on-the-go" applications
Immersion Type Total
Length (Metric) Overall 160mm