Please login to your online account to display your discounted pricing

Fisherbrand™ Pocket Closed Metal Case Liquid-In-Glass Thermometers


Manufacturer: hb instrument  B607701820

 View more versions of this product

Catalog No. 13-201-698

  • / Each
 

Description & Specifications

Specifications

Accuracy 1°C, 2°F
For Use With (Application) Field studies, waste water treatment and any "on-the-go" applications
Immersion Type Total
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 6.3 in.
Length (Metric) Overall 160mm
Material White Back Glass
Subdivision 1°C, 2°F
Temperature Range (English) 0° to 220°F
Temperature Range (Metric) -10° to +110°C
Thermometer Fill Blue Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy 1°C, 2°F