Please login to your online account to display your discounted pricing

Fisherbrand™ Pocket Closed Metal Case Liquid-In-Glass Thermometers


Manufacturer: hb instrument  B607701720

 View more versions of this product

Catalog No. 13201697

  • / Each
 

Description & Specifications

Specifications

Accuracy 0.5°C
For Use With (Application) Field studies, waste water treatment and any "on-the-go" applications
Immersion Type Total
Includes Multilanguage instructions, statement of accuracy
Length (English) Overall 6.3 in.
Length (Metric) Overall 160mm
Material White Back Glass
Subdivision 0.5
Temperature Range (English) Not Applicable
Temperature Range (Metric) -5° to +50°C
Thermometer Fill Blue Organic
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy 0.5°C