missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pocket Closed Metal Case Liquid-In-Glass Thermometers
To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.
$33.59 - $49.13
Specifications
Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
---|---|
For Use With (Application) | Field studies, waste water treatment and any “on-the-go” applications |
Immersion Type | Total Immersion |
Includes | Multilanguage instructions, statement of accuracy |
Length (English) Overall | 6.3 in. |
Catalog Number | Mfr. No. | Accuracy | Subdivision | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Accuracy | Subdivision | Temperature Range (English) | Temperature Range (Metric) | Price | Quantity | ||
13201695
|
Fisherbrand™
B607701520 |
1°C | 1° | — | -35°C to +50°C |
Each for $49.13
|
|
||
13201696
|
Fisherbrand™
B607701620 |
1°C | 1° | — | -10°C to +110°C |
Each for $33.59
|
|
||
13201697
|
Fisherbrand™
B607701720 |
0.5°C | 0.5° | — | -5°C to +50°C |
Each for $33.59
|
|
||
13-201-698
|
Fisherbrand™
B607701820 |
1°C, 2°F | 1°C/2°F | 0°F to 220°F | -10°C to +110°C |
Each for $34.19
|
|
||
13-201-699
|
N/A | 2°F | 2° | 0°F to 220°F | — |
Each for $35.54
|
|
||
13-201-700
|
N/A | 2°F | 2° | 20°F to 120°F | — |
Each for $35.54
|
|
||
13-202-505
|
N/A | 2°F | 2° | -30°F to +120°F | — |
Each for $38.71
|
|
||
Description
- Feature a case to protect from breakage
- Mercury free; contain blue organic liquid against lead-free, white back glass
- Tested and inspected by our USA quality team
- Traceable to NIST
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Specifications
ISO/IEC 17025:2005, A2LA, NIST | |
Total Immersion | |
6.3 in. | |
Glass |
Field studies, waste water treatment and any “on-the-go” applications | |
Multilanguage instructions, statement of accuracy | |
160 mm | |
Blue Organic Liquid |