Please login to your online account to display your discounted pricing

Fisherbrand™ Plain Glass Microslides


Individually selected for consistent quality

Manufacturer: fisherbrand™  ER2956

 View more versions of this product

Catalog No. 12-550B

  • / Gross of 144 Each
  • / Case of 5 Gross
 

Description & Specifications

Specifications

Edges Ground Edges
Width (Metric) 38mm
Coating Chemical Resistant
Thickness 1mm
Material Glass
Length (Metric) 75mm
Color White