missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pipette Stand
Accommodate most major brands of pipetters.
Manufacturer: Fisherbrand™ 186614
Description
Accommodate most major brands of pipetters.
- One-position stand (06-667-3) has a single insert hole 1.25 in. (31.8mm) in diameter
- Three-, four-, and six-position stands have both upper (1.03 in. [26.1mm]) and lower slots (0.625 in. [16mm] in diameter)
- Multichannel stand is clear acrylic with slots 1 in. (25.5mm) in diameter
Specifications
4 | |
Clear,Transparent | |
Single-Channel Pipette | |
Acrylic |
Not Autoclavable | |
20.3 x 20.3 x 30.4cm (8 x 8 x 12 in.) | |
Pipettors (4) | |
Pipette Stand |