missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pipette Stand
Accommodate most major brands of pipetters.
Description
Accommodate most major brands of pipetters.
- One-position stand has a single insert hole 1.25 in. (31.8mm) in diameter
- Three-, four-, and six-position stands have both upper (1.03 in. [26.1mm]) and lower slots (0.625 in. [16mm] in diameter)
- Multichannel stand is clear acrylic with slots 1 in. (25.5mm) in diameter
Specifications
Pipette Stand | |
Clear, Transparent | |
Acrylic | |
Single-Channel Pipette |
Not Autoclavable | |
Pipette Fillers (1.25 in. dia.) | |
1 | |
15.2 x 14 x 22.8cm (6 x 5.5 x 9 in.) |