Please login to your online account to display your discounted pricing

Fisherbrand™ PFA Flasks with Screw Caps


Calibrated “To Contain” within Class A tolerances

Manufacturer: fisherbrand™  V107197F

 View more versions of this product

Catalog No. 02-617-152

  • / Each
 

Description & Specifications

Specifications

Temperature Range (Metric) -200 to 260°C
Capacity (Metric) 25mL
Capacity (English) 0.84 oz.
Material Perfluoxy Copolymer
Closure Size GL18
Height (English) With Closure 4.5 in.
Height (Metric) With Closure 11.5cm
Autoclavable Yes
Calibration To contain
Capacity 0.84 oz., 25mL
Closure Material Perfluoxy Copolymer
Color Highly Translucent
Graduation Marks Individually calibrated ring-marking
Temperature Range (English) -328 to 500°F
Tolerance 0.04mL