Please login to your online account to display your discounted pricing

Fisherbrand™ PFA Flasks with Screw Caps


Calibrated “To Contain” within Class A tolerances

Manufacturer: fisherbrand™  V107597F

 View more versions of this product

Catalog No. 02-617-156

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Height (English) With Closure 10.6 in.
Temperature Range (Metric) -200 to 260°C
Capacity (Metric) 500mL
Closure Size GL25
Height (Metric) With Closure 27cm
Autoclavable Yes
Calibration To contain
Color Highly Translucent
Graduation Marks Individually calibrated ring-marking
Temperature Range (English) -328 to 500°F
Material Perfluoxy Copolymer
Capacity 16.9 oz., 500mL
Closure Material Perfluoxy Copolymer
Tolerance 0.25mL