missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ PFA Flasks with Screw Caps

Calibrated “To Contain” within Class A tolerances.

Manufacturer:  Fisherbrand™ V107397F

 View more versions of this product

Catalog No. 02-617-154


 

Description

Description

Calibrated “To Contain” within Class A tolerances.

Suitable for trace element analysis, isotope separations, sample digestions, and the handling of sensitive biological solutions

  • Made from PFA copolymer
  • Translucent
  • Deliver outstanding chemical and solvent resistance over a temperature range of −260° to +270°C
  • Extremely low absorption and permeability levels associated with PFA
  • Graduation lines are highly legible, accurate, and permanent
  • Autoclavable at 250°F/121°C for 20 minutes
  • Can be sterilized using ethylene oxide gas, dry heat (160°C), beta or gamma irradiation (25kGy), or chemical disinfectant

Specifications

Specifications

Yes
3.38 oz.
GL18
Individually calibrated ring-marking
Perfluoxy Copolymer
18cm
-200 to 260°C
Calibrated To Contain
Perfluoxy Copolymer
Highly Translucent
100mL
7 in.
-328 to 500°F
0.1mL
Documents