Please login to your online account to display your discounted pricing

Fisherbrand™ PETG Media Bottles


Reduce the risk of cross contamination with these sterile, disposable media bottles

Manufacturer: fisherbrand™  N3020191000

 View more versions of this product

Catalog No. FBMB1000

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Size 38-430mm
Capacity 33.8 oz., 1000mL
Sterile Yes
Capacity (Metric) 1000mL
Capacity (English) 33.8 oz.
Certifications/Compliance SAL 10-6, USP Class VI
Closure Material HDPE
Color Clear
Applications For media preparation and storage
Material PETG