missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Pellet Pestles™,

Resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Manufacturer:  Fisherbrand™ FS7495210590

 View more versions of this product

Catalog No. 12-141-363



Description

Description

Resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Disposable Pellet Pestle

  • RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
  • Available with or without microtubes
  • Length of pestle with tip, 2.75 in. (7cm)

 

Specifications

Specifications

Yes
0.01 oz.
Polypropylene
Yes
2.75 in.
Without microtubes
0.01 oz., 0.5mL
Blue
0.5mL
Pellet Pestle
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Yes
70mm
SDS
Documents
Product Certifications
Promotions

Promotions