missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Pellet Pestles™,
Resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Manufacturer: Fisherbrand™ FS7495200590
Description
Resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
- Available with or without 100 microtubes
- Length of pestle with tip, 2.75 in. (7cm)
Specifications
Yes | |
0.01 oz. | |
Polypropylene | |
Yes | |
2.75 in. | |
100 microtubes | |
0.01 oz., 0.5mL |
Blue | |
0.5mL | |
Pellet Pestle | |
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes | |
Yes | |
70mm |
Promotions
-
Fisherbrand
Spend More, Get More on Glassware
Get up to $500 in Fisherbrand glassware at no additional cost with your qualifying glassware purchase.: 06/30/21
-
Fisherbrand
Spend More, Get More on Fisherbrand Glassware
Buy up to $1,200 in qualifying Fisherbrand glassware, get up to $1,200 more in glassware at no additional cost.: 06/30/21