Please login to your online account to display your discounted pricing

Fisherbrand™ Ostwald-Folin Pipets


High-volume accuracy at a reasonable price

Manufacturer: fisherbrand™  1138232J

 View more versions of this product

Catalog No. 11-382-32J

  • / Case of 12 Each
 

Description & Specifications

Specifications

Accuracy ±0.01mL
Calibrated Yes
Certifications/Compliance NNN-P-340B
Color Code Yellow
Color Red
Min. Flow Time 4 sec.
Capacity (English) 0.135 oz.
Capacity (Metric) 4mL
Material Borosilicate Glass
Product Type Ostwald Folin Pipet