Please login to your online account to display your discounted pricing

Fisherbrand™ Ostwald-Folin Pipets


High-volume accuracy at a reasonable price

Manufacturer: fisherbrand™  1138232H

 View more versions of this product

Catalog No. 11-382-32H

  • / Case of 12 Each
 

Description & Specifications

Specifications

Accuracy ±0.01mL
Calibrated Yes
Capacity 0.1014 oz., 3mL
Certifications/Compliance NNN-P-340B
Color Code Yellow
Color Black
Min. Flow Time 3 sec.
Capacity (English) 0.1014 oz.
Capacity (Metric) 3mL
Material Borosilicate Glass
Product Type Ostwald Folin Pipet