Please login to your online account to display your discounted pricing

Fisherbrand™ Ostwald-Folin Pipets


High-volume accuracy at a reasonable price

Manufacturer: fisherbrand™  1138232G

 View more versions of this product

Catalog No. 11-382-32G

  • / Case of 12 Each
 

Description & Specifications

Specifications

Accuracy ±0.006mL
Calibrated Yes
Capacity 0.0676 oz., 2mL
Certifications/Compliance NNN-P-340B
Color Code Yellow
Color Orange
Min. Flow Time 3 sec.
Capacity (English) 0.0676 oz.
Capacity (Metric) 2mL
Material Borosilicate Glass
Product Type Ostwald Folin Pipet