Please login to your online account to display your discounted pricing

Fisherbrand™ Ostwald-Folin Pipets


High-volume accuracy at a reasonable price

Manufacturer: fisherbrand™  1138232F

 View more versions of this product

Catalog No. 11-382-32F

  • / Case of 12 Each
 

Description & Specifications

Specifications

Calibrated Yes
Product Type Ostwald Folin Pipet
Certifications/Compliance NNN-P-340B
Accuracy ±0.006mL
Min. Flow Time 3 sec.
Color Code Yellow
Capacity (English) 0.033 oz.
Capacity (Metric) 1mL
Capacity 0.033 oz., 1mL
Color Blue
Material Borosilicate Glass