Please login to your online account to display your discounted pricing

Fisherbrand™ Ostwald-Folin Pipets


High-volume accuracy at a reasonable price

Manufacturer: fisherbrand™  1138232K

 View more versions of this product

Catalog No. 11-382-32K

  • / Case of 12 Each
 

Description & Specifications

Specifications

Calibrated Yes
Color White
Accuracy ±0.01mL
Capacity (Metric) 5mL
Certifications/Compliance NNN-P-340B
Capacity (English) 0.169 oz.
Material Borosilicate Glass
Capacity 0.169 oz., 5mL
Product Type Ostwald Folin Pipet
Min. Flow Time 4 sec.
Color Code Yellow