missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Orange Autoclave Bags With Sterilization Indicator
Printed in English and Spanish
Manufacturer: Fisherbrand™ 1814A
Description
Printed in English and Spanish
- Maximum temperature of 140°C (285°F); use at 125°C (257°F)
- Come with wire-tie closures
Specifications
19 x 14 in. (48 x 36 cm) | |
140°C | |
Wire tie | |
Printed in English and Spanish, sterilization indicator | |
48 cm | |
14 in. |
285°F | |
Yes | |
Orange | |
19 in. | |
HDPE (High-density Polyethylene) | |
36 cm |