missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ One-Hole Rubber Stoppers

Available in Size No. 00 to 15 Hole sizes 3 to 5mm

Manufacturer:  Fisherbrand™ 14135J

Catalog No. 14-135J



Description

Description

One hole rubber stopper

  • Available in Size No. 00 to 15
  • Hole size: 3 to 5mm

The approximate per-pack quantity shown is based on the average number of stoppers in 1 lb. (454g).

Specifications

Specifications

2.6cm
5mm
Inexpensive black natural rubber/SBR blend for general purpose uses
One Hole Taper Stopper
6
Black
0.5cm
3.2cm
0.25cm
6
1
Natural Rubber
Documents