missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Octagon Spinbar™ Magnetic Stirring Bars Edge
Edge

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

Manufacturer:  Fisherbrand™ 371105009

 View more versions of this product

Catalog No. 14-513-51



Edge

Description

Description

Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape for stirring small volumes in vessels such as vials, tubes and gradient makers.

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated.

  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

Specifications

Specifications

Yes
White
1 in.
9.5mm
Alnico Magnet
Octagonal
ISO 9001:2008
0.375 in.
PTFE
25.4mm
50
Stir bar
SDS
Documents