missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Octagon Magnetic Stir Bar

Octagonal magnetic stirring bars with integral pivot ring are the most commonly used shape

$7.05 - $7.05

Specifications

Case Quantity 50
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008, SGS
Coating PTFE
Material Alnico Magnet
Product Type Stir Bar
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity  
Catalog Number Mfr. No. Length (English) Length (Metric) Price Quantity  
S68072 Fisherbrand™
F37110501
0.5 in. 12.7mm Each for $7.05
Case of 50 Each for $352.25
Specifications

Description

  • Alnico magnets encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating
  • Durable and inert
  • Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
  • Pivot ring aids in reducing friction and chattering (F37110-1218 does not have a pivot ring)
  • Autoclavable
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification

Description & Specifications

Specifications

50
PTFE
Stir Bar
0.31 in.
FDA, USP Class VI, ISO 9001:2008, SGS
Alnico Magnet
Octagon
0.8cm