missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Nonsterile Reusable Borosilicate Glass Milk Bacteriological Pipets
With permanent markings, Tuf-Temp™ treated.
Description
- Calibrated “To Deliver” indicated amount of milk at 68°F (20°C)
Some states require that a special state agency approve these pipets before use; verify requirements for your state. Accuracy printed on pipets applies to milk only.
Compliance
Meet current APHA specifications
Specifications
APHA | |
No | |
68°F | |
Tuf-Temp™ treated | |
11 mL | |
Reusable |
Borosilicate Glass | |
Permanent markings | |
20°C | |
±0.01 mL | |
Bacteriological Pipet |