missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Nonsterile Plastic Culture Tubes

Extra-heavy wall construction is ideal for numerous testing applications

Manufacturer:  Fisherbrand™ 1496111

 View more versions of this product

Catalog No. 14-961-11



Description

Description

Extra-heavy wall construction is ideal for numerous testing applications

  • Round bottom
  • Special molding avoids leaks and cracks
  • 12 O.D. × 75mm long tube has 5mL capacity and heavier wall than competitive tubes
  • Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Capacity
  • 12x75mm tubes: 5mL
  • 13x100mm tubes: 8mL
  • 16x125mm tubes: 16mL
  • 17x100mm tubes: 14mL

Order Info

Select 12 × 75mm tubes available with special one-directional, oriented-box packaging (see ordering information). Caps for 12mm and 17mm tubes available separately (14-961-12, 14-961-15).

Specifications

Specifications

Translucent
Yes
5mL
Without Cap
Polypropylene (PP)
Round Bottom
12mm
Ideal for numerous testing applications
5mL
75mm
Culture Test Tube
Non-sterile
Documents
Accessories