missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Fisherbrand™ Nonsterile Plastic Culture Tubes
Extra-heavy wall construction is ideal for numerous testing applications
Supplier: Fisherbrand™ 1496113
Description
Extra-heavy wall construction is ideal for numerous testing applications
- Round bottom
- Special molding avoids leaks and cracks
- 12 O.D. × 75mm long tube has 5mL capacity and heavier wall than competitive tubes
- Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Capacity
- 12x75mm tubes: 5mL
- 13x100mm tubes: 8mL
- 16x125mm tubes: 16mL
- 17x100mm tubes: 14mL
Order Info
Select 12 x 75mm tubes available with special one-directional, oriented-box packaging (see ordering information). Caps for 12mm and 17mm tubes available separately (14-961-12, 14-961-15).
Specifications
Clear | |
75 mm | |
Yes | |
Non-sterile | |
Not Included |
5 mL | |
Clear Polystyrene | |
Ideal for numerous testing applications | |
12 mm | |
Culture Tube |