Please login to your online account to display your discounted pricing

Fisherbrand™ Nonmercury Verification Thermometers


To verify sample temperatures in freezers, refrigerators, and incubators with traceability to NIST

Manufacturer: hb instrument  B610030420

 View more versions of this product

Catalog No. 13-202-632

  • / Each
 

Description & Specifications

Specifications

Product Type Verification Thermometer: Freezer
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy ±0.5°C
Length (English) Overall 5.3 in.
Material White Back Glass
Length (Metric) Overall 135mm
Subdivision 0.5
For Use With (Application) Chemical, petrochemistry, pharmaceutical, medical and cosmetic industries, producers of chemicals, universities, dairies, breweries, distillers, beer cellars, refrigeration houses, hot houses, scientific institutes, blood banks, refrigeration/freezer/incu
Temperature Range (Metric) -30° to +1°C
Thermometer Fill Enviro-Safe™
Accuracy ±0.5°C