Please login to your online account to display your discounted pricing

Fisherbrand™ Nonmercury Verification Thermometers


To verify sample temperatures in freezers, refrigerators, and incubators with traceability to NIST

Manufacturer: hb instrument  B610030120

 View more versions of this product

Catalog No. 13-202-630

  • / Each
 

Description & Specifications

Specifications

Product Type Verification Thermometer: Incubator
Accuracy ±0.75°C
For Use With (Application) Chemical, petrochemistry, pharmaceutical, medical and cosmetic industries, producers of chemicals, universities, dairies, breweries, distillers, beer cellars, refrigeration houses, hot houses, scientific institutes, blood banks, refrigeration/freezer/incu
Length (English) Overall 5.3 in.
Length (Metric) Overall 135mm
Material White Back Glass
Subdivision 0.5
Temperature Range (Metric) 15° to 50°C
Thermometer Fill Enviro-Safe™
Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
Accuracy ±0.75°C