Please login to your online account to display your discounted pricing

Fisherbrand™ Nessler Tube Brushes


For low- and high-form Nessler tubes

Manufacturer: fisher scientific  BR622

 View more versions of this product

Catalog No. 03-622

  • / Each
  • / Pack of 12 Each
 

Description & Specifications

Specifications

Color Black
Diameter (English) Bristle 1 in.
Diameter (Metric) Bristle 2.54cm
For Use With (Equipment) For high-form nessler tubes
Handle Material Galvanized Wire
Length (English) Bristle 4 in.
Length (Metric) Bristle 10cm
Material Nylon
Tip Type Radial, double fan
Length (English) 19 in.
Length (Metric) 48cm
Product Type Nessler Tube Brush