Please login to your online account to display your discounted pricing

Fisherbrand™ Narrow Mouth Boston Rounds with Screw-Caps


Machine-made flint glass bottles.

Manufacturer: fisherbrand™  W014029/EMD

 View more versions of this product

Catalog No. S31843F

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Type Screw
Closure Material Plastic
Material Glass
Capacity (English) 32 oz.
Color Clear
Closure Liner Poly/Vinyl
Capacity (Metric) 1000mL
Capacity 32 oz., 1000mL