Please login to your online account to display your discounted pricing

Fisherbrand™ Narrow Mouth Boston Rounds with Screw-Caps


Machine-made flint glass bottles.

Manufacturer: fisherbrand™  W014026/EMD

 View more versions of this product

Catalog No. S31842F

  • / Case of 12 Each
 

Description & Specifications

Specifications

Closure Type Screw
Closure Material Plastic
Material Flint Glass
Color Clear
Capacity (English) 16 oz.
Closure Liner Poly/Vinyl
Capacity 16 oz., 500mL
Capacity (Metric) 500mL