Please login to your online account to display your discounted pricing

American Educational Products Mortar and Pestle Sets


Porcelain mortar with pouring lip.

Manufacturer: american educational products  C157

 View more versions of this product

Catalog No. S33764-1

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Material Porcelain
Diameter (Metric) Outer 16cm
Product Type Mortar and Pestle Set
Diameter (English) Outer 6.29 in.
Capacity (Metric) 500mL
Finish Glazed outside (mortar), glazed handle (Pestle)
Capacity 16.9 oz., 500mL
Capacity (English) 16.9 oz.