Please login to your online account to display your discounted pricing

Fisherbrand™ Mortar and Pestle Sets


Porcelain mortar with pouring lip.

Manufacturer: fisherbrand™  C155

 View more versions of this product

Catalog No. S337621

  • / Each
  • / Case of 10 Each
 

Description & Specifications

Specifications

Finish Glazed outside (mortar), glazed handle (Pestle)
Capacity (Metric) 100mL
Capacity (English) 3.38 oz.
Material Porcelain
Capacity 3.38 oz., 100mL
Diameter (English) Outer 3.93 in.
Diameter (Metric) Outer 10cm
Product Type Mortar and Pestle Set