Please login to your online account to display your discounted pricing

Fisherbrand™ Microslide Cabinets


Store microscope slides with ease, speed, efficiency

Manufacturer: fisherbrand™  CON1009

 View more versions of this product

Catalog No. 12-588-30

  • / Each
 

Description & Specifications

Specifications

Depth (English) 15.7 in.
Includes Inside door stop to prevent spills, lock compressor to keep slide holders in place
Depth (Metric) 400mm
Device Holds 400
Height (Metric) 123mm
Material Steel
Height (English) 4.87 in.
Width (English) 5.5 in.
Width (Metric) 139mm