missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Microcentrifuge Tube Racks

Two frosted writing areas for sample identification.

Manufacturer:  Fisherbrand™ 188453022

 View more versions of this product

Catalog No. 05-541-43




Description

Description

Two frosted writing areas for sample identification.

  • One side accommodates 0.5mL microcentrifuge tubes while the opposite side holds 1.5mL to 2.0mL microcentrifuge tubes
  • One side accommodates 0.5mL microcentrifuge tubes while the opposite side holds 1.5mL to 2.0mL microcentrifuge tubes
  • 96 wells on each side keep tubes upright in an 8 x 12 array
  • Fourteen rack colors assist in sample organization and quick visual identification
  • Alphanumeric index permits easy tube identification
  • Matte side panel accepts tape or direct labeling
  • Molded handles provide a secure grip for transport
  • Can be used for freezer storage down to -80°C (-112°F)
  • Autoclavable at 121°C (250°F)

Specifications

Specifications

No
8.38 x 4.5 x 1.06 in. (21.3 x 11.4 x 2.7cm)
12.1cm
10.87 in.
Polypropylene
5/Pk.
10.62 in.
Rack, Microcentrifuge Tube
Fluorescent Yellow
4.75 in.
1.5 to 2mL Tubes, 0.5 to 2mL Tubes
27.7cm
96
-90°C
27cm
Documents