Please login to your online account to display your discounted pricing

Fisherbrand™ Microcentrifuge Tube Racks


Two frosted writing areas for sample identification

Manufacturer: fisherbrand™  188453023

 View more versions of this product

Catalog No. 05-541-42

  • / Pack of 5 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Width (Metric) 27cm
Autoclavable No
Dimensions (L x W x H) 10.87 x 10.62 x 4.75 in. (27.7 x 27 x 12.1cm)
Autoclavable No
Height (English) 4.75 in.
Quantity 5/pack
Height (Metric) 12.1cm
Temperature (Metric) Range -90°C
Tube Size 1.5 to 2mL
Holds 1.5 to 2mL Tubes
Length (English) 10.87 in.
Length (Metric) 27.7cm
Material Polypropylene
Positions 96.0
Product Type Rack, Microcentrifuge Tube
Width (English) 10.62 in.
Color Fluorescent Pink
Color Fluorescent Pink
Positions 96.0