Please login to your online account to display your discounted pricing

Fisherbrand™ Microcentrifuge Tube Racks


Two frosted writing areas for sample identification

Manufacturer: fisherbrand™  188453030

 View more versions of this product

Catalog No. 05-541-33

  • / Pack of 5 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Length (English) 10.87 in.
Width (Metric) 27cm
Width (English) 10.62 in.
Autoclavable No
Dimensions (L x W x H) 10.87 x 10.62 x 4.75 in. (27.7 x 27 x 12.1cm)
Autoclavable No
Positions 96.0
Height (English) 4.75 in.
Quantity 5/pack
Height (Metric) 12.1cm
Temperature (Metric) Range -90°C
Tube Size 1.5 to 2mL
Holds 1.5 to 2mL Tubes
Length (Metric) 27.7cm
Material Polypropylene
Positions 96.0
Product Type Rack, Microcentrifuge Tube
Color Red
Color Red