missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Micro Slide Storage Cabinets, Dark Beige

Each drawer divided lengthwise into two compartments for maximum space utilization

Manufacturer:  Fisherbrand™ 07212103

 View more versions of this product

Catalog No. 07-212-103



Description

Description

Each drawer divided lengthwise into two compartments for maximum space utilization

  • Each cabinet holds up to 4500 3 × 1 in. or 75 × 25mm slides
  • When stacked 12 cabinets high (with optional base), up to 54,000 slides can be stored in 2 sq. ft. of floor space
  • Interlocking design works with all current Fisherbrand and Fisher Scientific™ metal microslide cabinets
  • Unit contains six interchangeable drawers, each fitted with cardholder, choice of brass or plastic pull knob, and two compressor blocks to maintain slides upright in partially filled drawers

  • Available in dark beige, tan, green, or white. Optional bases available with or without legs.
  • L × W × H: 18.75 × 15.75 × 4.75 in. (47.6 × 40 × 12.1cm)
  • Bases with or without legs available. (See Cat. No. 07-212-104)

Specifications

Specifications

Tan
476.25 mm
Microscope slide
120.65 mm
Metal
25 mm
Micro Slide Storage Cabinet
18.75 in.
4500 Slides
4.75 in.
75 mm
15.75 in.
400.05 mm
SDS
Documents
Product Certifications