missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Fisherbrand™ Micro Slide Storage Cabinets, Dark Beige

Each drawer divided lengthwise into two compartments for maximum space utilization

Manufacturer:  Fisherbrand™ 07212102

 View more versions of this product

Catalog No. 07-212-102



Description

Description

Each drawer divided lengthwise into two compartments for maximum space utilization

  • Each cabinet holds up to 4500 3 × 1 in. or 75 × 25mm slides
  • When stacked 12 cabinets high (with optional base), up to 54,000 slides can be stored in 2 sq. ft. of floor space
  • Interlocking design works with all current Fisherbrand and Fisher Scientific™ metal microslide cabinets
  • Unit contains six interchangeable drawers, each fitted with cardholder, choice of brass or plastic pull knob, and two compressor blocks to maintain slides upright in partially filled drawers

  • Available in dark beige, tan, green, or white. Optional bases available with or without legs.
  • L × W × H: 18.75 × 15.75 × 4.75 in. (47.6 × 40 × 12.1cm)
  • Bases with or without legs available. (See Cat. No. 07-212-104)

Specifications

Specifications

Metal
White
476.25mm
Microscope slide
4.75 in.
400.05mm
4500
18.75 in.
4500 Slides
120.65mm
15.75 in.
SDS
Documents