Please login to your online account to display your discounted pricing

Fisherbrand™ Metal-Cased Cylindrical Dewar Flasks


Borosilicate glass with silvered double walls

Manufacturer: fisher scientific  POS8942

 View more versions of this product

Catalog No. 10-196-10

  • / Each
 

Description & Specifications

Specifications

Base Material Aluminum
Cap Lid Type Polyethylene Stopper
Diameter (English) Outer 7 in.
For Use With (Application) Liquefied gases
Height (English) 14.37 in.
Height (Metric) 36.5cm
Includes Metal handle
Material Borosilicate Glass
Model Lab Grade
Style Cylindrical, wide mouth
Capacity (Metric) 4.3L
Diameter (English) Inner 5.62 in.
Diameter (Metric) Inner 14.3cm
Diameter (Metric) Outer 17.8cm