Please login to your online account to display your discounted pricing

Fisherbrand™ Metal-Cased Cylindrical Dewar Flasks


Borosilicate glass with silvered double walls

Manufacturer: fisher scientific  POS86450099

 View more versions of this product

Catalog No. 10-195B

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 7cm
Diameter (Metric) Outer 8.6cm
Style Cylindrical, wide mouth
Diameter (English) Inner 6.69 in.
Material Borosilicate Glass
Cap Lid Type Polyethylene Stopper
For Use With (Application) Liquefied gases
Capacity (Metric) 1L
Height (Metric) 33.7cm
Height (English) 13.26 in.
Diameter (English) Outer 3.38 in.
Base Material Aluminum
Includes No handle
Model Lab Grade
Accessories

Accessories for Catalog Number: 10195B

Item Mfr. No. Item Description Price Per Unit Quantity  
11-394-327
Tempshield™ Cryo-Gloves™
tempshield™
TSIMALWP
Breathable, stay-dry lining Pair for $239.61
Case of 10 Pair for $2,187.70
11-670-13
Thermo Scientific™ Transfer Vessels Dipper
thermo scientific™
AY509X6
Remove small amounts of liquid nitrogen by using Thermo Scientific™ Transfer Vessels Dipper. Each for $339.48
11-394-326
Tempshield™ Cryo-Gloves™
tempshield™
TSIMAMWP
Breathable, stay-dry lining Pair for $239.61
Case of 10 Pair for $2,187.70